.com 2 Port Black USB KVM Switch

Order Code: ZT1540069S

£41.99 Inc VAT (20%)


Description

StarTech. com 2 Port Black USB KVM Switch The SV211KUSB 2 Port USB KVM Switch Kit with Audio and Cables lets you control two USB-enabled computers using a single keyboard, mouse and VGA monitor and offers both hotkey and top panel push-button operation for simple switching between connected computers. Designed to integrate seamlessly into any environment, the USB KVM switch offers a small footprint design (roughly the size of a deck of playing cards) and draws power from the connected computers, so it doesn't require an external power supply. A suitable solution for virtually any application, the USB KVM switch supports video resolutions of up to 2048 x 1536 as well as audio switching. The USB KVM switch includes two 4ft 2-in-1 VGA and USB Host Cables, providing everything needed for quick installation to provide a complete, out-of-the-box KVM solution. Delivering dependable and convenient control of multiple computers from a single peripheral station, the KVM switch is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for .com 2 Port Black USB KVM Switch
  • Colour
    Black
  • Type
    External Computer Cables
  • Form
    KVM Switches & Cables
  • Weight
    94g
  • Cable Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome