0
1

Dav2216G01 Kvm Switch 16 X Kvm Port (S) 2 Local Users Desktop

Order Code: ZT1512888S

£1,999.99 Inc VAT (20%)


Description

DELL DAV2216-G01. Keyboard port type: USB, Mouse port type: USB, Video port type: VGA. Security algorithms: 3DES, AES, DES. Maximum resolution: 1600 x 1200 pixels. Product colour: Silver, Rack capacity: 1U. Weight: 2.79 kg

Specifications for Dav2216G01 Kvm Switch 16 X Kvm Port (S) 2 Local Users Desktop
  • Weight
    2.79kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome