DELL DMPU108E-G01. Keyboard port type: USB, Mouse port type: USB, Video port type: VGA. Security algorithms: 3DES, AES, DES. Maximum resolution: 1600 x 1200 pixels. Product colour: Silver, Rack capacity: 1U. Weight: 2.99 kg