Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
Grommet Mount For Workfita Mounting Component Steel Black Polished Aluminium
By Ergotron
Order Code:
ZT1518752S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
10-13
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/grommet-mount-for-workfita-mounting-component-steel-black-polished-aluminium/p/ZT1518752S
Add to quotation
View all KVM Switches
Description
Ergotron Grommet. Mounting type: Desk. Weight: 3 kg, Width: 256 mm, Depth: 27 mm
Tags:
#BulkDiscount
Specifications
Specifications for Grommet Mount For Workfita Mounting Component Steel Black Polished Aluminium
Width
256mm
Weight
3kg
Depth
27mm