HDMI Switch 3 Ports In 1 Port Out 4K 60Hz Resolution with Remote Control - Black

Order Code: ZT3291952S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Use the Nikkai HDMI Switch 3 Ports In 1 Port Out 4K 60Hz Resolution with Remote Control to connect multiple devices with one screen (TV, projector or LED monitor) This switch with 3 input ports can connect 3 devices at the same time which can avoid frequent disconnection and reconnection. Saving you time and money. 4K resolution supported so you can enjoy high-quality viewing at home or at work. Powered by USB, 1m Micro USB cable included. HDMI Input Devices: DVD Players, Blue-Ray Players, Camcorders, SAT Receivers, Digital cameras, PCs, MAC Notebooks, XBOX 360, PS3, PS4, Nintendo Wii U, Laptop, PC, TiVo, Vizio, Sony and many more. HDMI Output Devices: LCD TV, Plasma TV, TFT, Projector, HD-Ready or FULL HD TV. It is suitable for all HDMI devices. Backward compatible with older HDMI devices and gadgets. Can be powered by USB if required. Infra red port and receiver supplied Max HDMI cable length that will work with the unit is 10m.

See full description
Specifications for HDMI Switch 3 Ports In 1 Port Out 4K 60Hz Resolution with Remote Control - Black
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome