Startech USB DisplayPort Dual Monitor KVM Switch

Order Code: ZT1540204S

£339.99 Inc VAT (20%)


Description

Startech USB DisplayPort Dual Monitor KVM Switch The SV231DPDDUA 2-Port USB Dual DisplayPort KVM Switch with Audio and USB 2.0 Hub combines next generation digital display standards with seamless KVM control, allowing you to switch between 2 dual head or twin DisplayPort systems. Also ideal for systems with a single DisplayPort output, and a second video source such as DVI or HDMI, using a low cost accessory adapter.
Delivering multi-computer control for high-res multimedia applications, the dual view KVM supports resolutions of 2560x1600 (@60 Hz) with DisplayPort HD audio, as well as 2-channel analogue stereo audio and microphone input.
Suitable for high quality static imaging, such as medical applications (MRI, X-ray, etc.), a maximum resolution of 3840x2400 is supported at reduced refresh rates.


This product is TAA compliant and backed by a Startech.com 3-year warranty with free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech USB DisplayPort Dual Monitor KVM Switch
  • Width
    161mm
  • Output Voltage
    12V
  • Depth
    100mm
  • Weight
    734g
  • Height
    57.5mm
  • Output Current
    1.5 A
  • Form
    KVM Switches & Cables
  • Colour
    Black
  • Type
    External Computer Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome