SV431USB KVM switch USB 4 ports

Order Code: ZT1540458S

£112.99 Inc VAT (20%)


Description

Startech SV431USB KVM switch USB 4 ports The SV431USB 4 Port rack mountable VGA USB KVM Switch with Hub offers simple control of up to four computers from a single monitor/display and USB peripheral set (keyboard, mouse). The USB KVM switch features an integrated 4 port USB hub, allowing you to share connected USB peripherals between the four controlled PC/Mac computers as though the devices were connected directly. Offering convenient placement and installation options, the KVM switch features a 1U rack-mountable form factor and rear port connection to master and slave computers, allowing you to make the necessary device connections without disrupting your workspace. A cross-platform solution, the KVM switch supports high resolution applications at up to 1920x1440 and provides a smooth operating experience when controlling mixed (Windows/Mac OS/Linux) environments. This product is TAA compliant and backed by a Startech. com 3 year warranty with free lifetime technical support.

See full description
Specifications for SV431USB KVM switch USB 4 ports
  • Weight
    988g
  • Wired/Wireless
    Wired
  • Colour
    Black
  • Type
    External Computer Cables
  • Form
    KVM Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome