Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
Wall Track Silver For P/N 45353026 45354026 80063200 80105064 80107200 97468202
By Ergotron
Order Code:
ZT1525977S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/wall-track-silver-for-p-n-45353026-45354026-80063200-80105064-80107200-97468202/p/ZT1525977S
Add to quotation
View all KVM Switches
Description
Ergotron 34" Wall Track. Weight: 2.45 kg, Width: 864 mm, Depth: 127 mm. Package weight: 3.2 kg
Specifications
Specifications for Wall Track Silver For P/N 45353026 45354026 80063200 80105064 80107200 97468202
Length
34in
Width
864mm
Weight
2.45kg
Depth
127mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome