Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
11.6 Inch Sleeve Notebook Slipcase Black
By Tech Air
Order Code:
ZT3527838S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 23rd Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/11-6-inch-sleeve-notebook-slipcase-black/p/ZT3527838S
Add to quotation
View all Laptops
Description
Tech Air 11.6 Inch Sleeve Notebook Slipcase Black with Yellow Lining
Specifications
Technical Information
Specifications for 11.6 Inch Sleeve Notebook Slipcase Black
Colour
Black
Notebook Size
Up to 11.6in
Type
Laptop Cases
Dimensions
313x220x25mm
Material
Polyester/Neoprene
Weight
150g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome