13w Yoga Hybrid (2-in-1) 33.8 cm (13.3") Touchscreen WUXGA Amd Ryzen 5 7530U 8 GB DDR4-SDRAM 256 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black

Order Code: ZT3460829S

£999.99 Inc VAT (20%)


Description

Lenovo 13w Yoga. Product type: Hybrid (2-in-1) , Form factor: Convertible (Folder) Processor family: AMD Ryzen™ 5, Processor model: 7530U, Processor frequency: 2 GHz. Display diagonal: 33.8 cm (13.3") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. Operating system installed: Windows 11 Pro. Product colour: Black

See full description
Specifications for 13w Yoga Hybrid (2-in-1) 33.8 cm (13.3") Touchscreen WUXGA Amd Ryzen 5 7530U 8 GB DDR4-SDRAM 256 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black
  • Screen Size
    13.3in
  • Weight
    1.52kg
  • SSD
    256GB
  • Operating System
    Windows 11 Pro
  • Memory (RAM)
    8GB
  • Processor
    AMD Ryzen 5 7530U
  • Dimensions (W x D x H)
    305x216.8x17.6mm
  • Colour
    Thunder Black
  • Webcam
    Yes
  • Product Type
    Notebook PCs
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome