Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
14.1 Inch Notebook Slipcase Black
By Tech Air
Order Code:
ZT3527932S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/14-1-inch-notebook-slipcase-black/p/ZT3527932S
Add to quotation
View all Laptops
Description
Tech Air 14.1 Inch Notebook Slipcase Black
Specifications
Specifications for 14.1 Inch Notebook Slipcase Black
Notebook Size
Up To 14.1in
Material
Polyester and Neoprene
Weight
220g
Colour
Black
Type
Laptop Cases
Dimensions
350x260x25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome