Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
14e 14" Intel N200 8GB 128GB Chromebook
By Lenovo
Order Code:
ZT4792419S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/14e-14-inch-intel-n200-8gb-128gb-chromebook/p/ZT4792419S
Add to quotation
View all Laptops
Description
Lenovo 14e 14 Inch Intel N200 8GB RAM 128GB SSD Intel UHD Graphics ChromeOS Chromebook
Specifications
Specifications for 14e 14" Intel N200 8GB 128GB Chromebook
Type
Notebook PCs
Screen Size
14in
Dimensions (W x D x H)
324.4x216.2x19.9mm
Webcam
Yes
Weight
1.45kg
Processor
Intel N200
Memory (RAM)
8GB
EMMC
128GB
Colour
Graphite Grey
Operating System
Chrome OS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome