Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
15.6", TSA, 391.2 x 134.6 x 289.6 mm, 1129 g
By Dell
Order Code:
ZT1695744S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/15-6-inch-tsa-391-2-x-134-6-x-289-6-mm-1129-g/p/ZT1695744S
Add to quotation
View all Laptops
Description
DELL Premier Briefcase 15 PE1520C, Briefcase, 39.6 cm (15.6"), Shoulder strap, 1.13 kg
Specifications
Specifications for 15.6", TSA, 391.2 x 134.6 x 289.6 mm, 1129 g
Weight
1.13kg
Depth
134.6mm
Width
391.2mm
Height
289.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome