Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
16GB, DDR4, 260-pin SO-DIMM, 2133 MHz, unbuffered, mon-ECC, For Toughbook 55
By Panasonic
Order Code:
ZT1700524S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
25-31
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/16gb-ddr4-260-pin-so-dimm-2133-mhz-unbuffered-mon-ecc-for-toughbook-55/p/ZT1700524S
Add to quotation
View all Laptops
Description
Panasonic FZ-BAZ1916, 16 GB, 1 x 16 GB, DDR4, 2133 MHz, 260-pin SO-DIMM
Specifications
Specifications for 16GB, DDR4, 260-pin SO-DIMM, 2133 MHz, unbuffered, mon-ECC, For Toughbook 55
Depth
69.6mm
Weight
10g
Height
3.7mm
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome