3402CBA 14" i3 8GB 128GB Chromebook

Order Code: ZT4792355S

£549.99 Inc VAT (20%)


Description

ASUS CB3402CBA 14 Inch Intel Core i3-1215U 8GB RAM 128GB Flash Intel UHD Graphics ChromeOS Chromebook

Specifications for 3402CBA 14" i3 8GB 128GB Chromebook
  • Type
    Notebook PCs
  • Memory (RAM)
    8GB
  • Processor
    Intel Core i3 1215U
  • Screen Size
    14in
  • Colour
    Silver
  • Operating System
    Chrome OS
  • Storage Capacity
    128GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome