Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
8GB DDR4 2666 Sodimm M15B801
By Origin Storage
Order Code:
ZT1485916S
£25.99
each
Inc VAT (20%)
£129.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 26th Nov
In Stock
GBP
129.95
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/8gb-ddr4-2666-sodimm-m15b801/p/ZT1485916S
Add to quotation
View all Laptops
Description
8gb Ddr4 2666 Sodimm Single Rank X8 Non-Ecc
Specifications
Specifications for 8GB DDR4 2666 Sodimm M15B801
Weight
100g
Depth
3.8mm
Height
30mm
Width
69.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome