AEH102GL Headphones/Headset Wired Head-band Calls/Music USB Type-A Black

Order Code: ZT3433318S

£46.99 Inc VAT (20%)
£49.996% off


Description

Targus AEH102GL. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music, Cable length: 1.8 m. Weight: 200 g. Product colour: Black

Specifications for AEH102GL Headphones/Headset Wired Head-band Calls/Music USB Type-A Black
  • Weight
    200g
  • Product Type
    Headset
  • Colour
    Black