Aspire 1 14in N4500 4GB 64GB Notebook

Order Code: ZT3524298S

£299.99 Inc VAT (20%)


Description

Acer Aspire 1 A114-33 14 Inch Intel Celeron N4500 4GB RAM 64GB eMMC Intel UHD Graphics Windows 11 Home Notebook

Specifications for Aspire 1 14in N4500 4GB 64GB Notebook
  • Dimensions (W x D x H)
    328x236x19.9mm
  • Memory (RAM)
    4GB
  • Colour
    Pure Silver
  • Processor
    Intel Celeron N4500
  • EMMC
    64GB
  • Screen Size
    14in
  • Weight
    1.9kg
  • Product Type
    Notebook PCs
  • Operating System
    Windows 11 Home

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome