Aspire 3 15.6in Ryzen 5 8GB 512GB Laptop

Order Code: ZT4972766S

£619.99 Inc VAT (20%)


Description

Acer Aspire 3 A315-44P 15.6 Inch AMD Ryzen 5 5500U 8GB RAM 512GB SSD AMD Radeon Graphics Windows 11 Home Notebook

Specifications for Aspire 3 15.6in Ryzen 5 8GB 512GB Laptop
  • Product Type
    Notebook PCs
  • Processor
    AMD Ryzen 5 550OU
  • SSD
    512GB
  • Operating System
    Windows 11 Home
  • Screen Size
    15.6in
  • Memory (RAM)
    8GB
  • Dimensions (W x D x H)
    362.9x241.2x19.9mm
  • Colour
    Silver
  • Webcam
    Yes
  • Weight
    1.78kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome