AWU100005GL Notebook Stand Silver 39.6 cm (15.6")

AWU100005GL Notebook Stand Silver 39.6 cm (15.6")

Order Code: ZT3434827S

£54.99 Inc VAT (20%)


Description

Targus AWU100005GL. Product type: Notebook stand, Product colour: Silver, Material: Aluminium. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB data transfer rates: 5000 Mbit/s, USB Power Delivery up to: 100 W. Width: 62 mm, Depth: 260 mm, Height: 27 mm. Cables included: USB Type-C

Specifications for AWU100005GL Notebook Stand Silver 39.6 cm (15.6")
  • Height
    27mm
  • Material
    Aluminium
  • Colour
    Silver
  • Depth
    260mm
  • Product Type
    Notebook Stnd
  • Width
    62mm