B5402CVA i7-1360P 14 16GB 512GB W11P

Order Code: ZT3452350S

£1,049.99 Inc VAT (20%)
£1,299.9919% off


Description

ASUS B5402CVA-KIi715X. Product type: Laptop, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1360P. Display diagonal: 35.6 cm (14") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 1.27 kg

See full description
Specifications for B5402CVA i7-1360P 14 16GB 512GB W11P
  • Operating System
    Windows 11 Pro
  • Webcam
    720p HD Camera
  • Memory (RAM)
    16GB
  • Weight
    1.29kg
  • Processor
    Intel Core i7-1360P
  • SSD
    512GB
  • Dimensions (W x D x H)
    323.4x223.1x17.9mm
  • Type
    Notebook PCs
  • Screen Size
    14in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome