Blade 15.6in i7 32GB 1TB W11H Notebook

Order Code: ZT3524717S

£3,999.99 Inc VAT (20%)


Description

Razer Blade 15 Notebook 15.6 Inch Full HD i7-12800H 32GB 1TB NVIDIA GeForce RTX 3080 Ti Windows 11 Home

Specifications for Blade 15.6in i7 32GB 1TB W11H Notebook
  • Type
    Notebook PCs
  • Processor
    Intel i7 12800H
  • Dimensions (W x D x H)
    355x235x16.99mm
  • Operating System
    Windows 11 Home
  • Memory (RAM)
    16GB
  • Colour
    Black
  • Screen Size
    15.6in
  • Storage Capacity
    1TB
  • Weight
    2.01kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome