CC5624S Notebook Case 39.6 cm (15.6") Briefcase Black

CC5624S Notebook Case 39.6 cm (15.6") Briefcase Black

Order Code: ZT3441107SCopy

£39.99 Inc VAT (20%)


Description

DELL CC5624S. Case type: Briefcase, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 1, Carrying handle (s) , Shoulder strap. Weight: 490 g. Surface coloration: Monochromatic

Specifications for CC5624S Notebook Case 39.6 cm (15.6") Briefcase Black
  • Weight
    490g