Chromebook 11 G9 Education Edition N5100 29.5 cm (11.6") HD Intel Celeron 8 GB LPDDR4x-SDRAM 64 GB eMMC Wi-Fi 6 (802.11ax)

Chromebook 11 G9 Education Edition N5100 29.5 cm (11.6") HD Intel Celeron 8 GB LPDDR4x-SDRAM 64 GB eMMC Wi-Fi 6 (802.11ax)

Order Code: ZT3428715SCopy

£499.99 Inc VAT (20%)


Description

HP Chromebook 11 G9 Education Edition. Product type: Chromebook, Form factor: Clamshell. Processor family: Intel® Celeron®, Processor model: N5100, Processor frequency: 1.1 GHz. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels. Internal memory: 8 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 64 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics

Specifications for Chromebook 11 G9 Education Edition N5100 29.5 cm (11.6") HD Intel Celeron 8 GB LPDDR4x-SDRAM 64 GB eMMC Wi-Fi 6 (802.11ax)
  • Product Type
    Chromebook