Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook 311 11.6" MT8183 4GB 32GB
By Acer
Order Code:
ZT4792590S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-311-11-6-inch-mt8183-4gb-32gb/p/ZT4792590S
Add to quotation
View all Laptops
Description
Acer 311 C722 11.6 Inch MediaTek MT8183 4GB RAM 32GB eMMC Intel UHD Graphics ChromeOS Chromebook
Specifications
Specifications for Chromebook 311 11.6" MT8183 4GB 32GB
Type
Notebook PCs
Operating System
Chrome OS
Colour
Shale Black
Dimensions (W x D x H)
296x208.3x21.1mm
Processor
MediaTek MT8183
EMMC
32GB
Memory (RAM)
4GB
Webcam
Yes
Weight
1.4kg
Screen Size
11.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome