Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook 311 C723 11.6 Inch MediaTek Kompanio 528 4GB Ram 64GB eMMC ChromeOS
By Acer
Order Code:
ZT4187732S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-311-c723-11-6-inch-mediatek-kompanio-528-4gb-ram-64gb-emmc-chromeos/p/ZT4187732S
Add to quotation
View all Laptops
Description
Acer Chromebook 311 C723 11.6 Inch MediaTek Kompanio 528 4GB Ram 64GB eMMC ChromeOS NX.KKAEK.002
Specifications
Specifications for Chromebook 311 C723 11.6 Inch MediaTek Kompanio 528 4GB Ram 64GB eMMC ChromeOS
Product Type
Notebook PCs
EMMC
64GB
Memory (RAM)
4GB
Dimensions (W x D x H)
296x206x20.6mm
Weight
1.35kg
Processor
MediaTek Kompanio
Screen Size
11.6in
Webcam
Yes
Colour
Shale Black
Operating System
Chrome OS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome