Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook 314 14in N4500 4GB 128GB
By Acer
Order Code:
ZT4972857S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-314-14in-n4500-4gb-128gb/p/ZT4972857S
Add to quotation
View all Laptops
Description
Acer Chromebook 314 14 Inch Intel Celeron N4500 4GB RAM 128GB eMMC Intel UHD Graphics ChromeOS
Specifications
Specifications for Chromebook 314 14in N4500 4GB 128GB
Dimensions (W x D x H)
326.4x225x20mm
Memory (RAM)
4GB
Weight
1.45kg
Colour
Silver
Screen Size
14in
Processor
Intel Celeron N4500
Webcam
Yes
EMMC
128GB
Operating System
Chrome OS
Product Type
Notebook PCs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome