Chromebook 314 14in N6000 8GB 128GB

Order Code: ZT4972624S

£399.99 Inc VAT (20%)

Currently unavailable

Description

Acer Chromebook 314 14 Inch Intel Pentium Silver N6000 8GB RAM 128GB eMMC Intel UHD Graphics ChromeOS

Specifications for Chromebook 314 14in N6000 8GB 128GB
  • Webcam
    Yes
  • Dimensions (W x D x H)
    326.4x225x20mm
  • Screen Size
    14in
  • EMMC
    128GB
  • Operating System
    Chrome OS
  • Processor
    Intel Pentium Silver N6000
  • Memory (RAM)
    8GB
  • Product Type
    Notebook PCs
  • Weight
    1.45kg
  • Colour
    Silver