Chromebook CZ11 11.6in Arm 520 4GB 64GB

Order Code: ZT4972987S

£309.99 Inc VAT (20%)


Description

ASUS Chromebook CZ11 11.6 Inch MediaTek ARM Cortex 520 4GB RAM 64GB eMMC ARM Mali-G52 2EE MC2 ChromeOS

Specifications for Chromebook CZ11 11.6in Arm 520 4GB 64GB
  • Product Type
    Notebook PCs
  • Processor
    MediaTek ARM Cortex 520
  • Screen Size
    11.6in
  • Operating System
    ChromeOS
  • EMMC
    64GB
  • Memory (RAM)
    4GB
  • Colour
    Mineral Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome