Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook CZ11 Flip 11.6in 520 4GB 64GB
By Asus
Order Code:
ZT4972963S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-cz11-flip-11-6in-520-4gb-64gb/p/ZT4972963S
Add to quotation
View all Laptops
Description
ASUS Chromebook CZ11 Flip 11.6 Inch MediaTek Kompanio 520 4GB RAM 64GB eMMC ChromeOS
Specifications
Specifications for Chromebook CZ11 Flip 11.6in 520 4GB 64GB
Product Type
Notebook PCs
Operating System
ChromeOS
EMMC
64GB
Colour
Mineral Grey
Processor
MediaTek Kompanio 520
Memory (RAM)
4GB
Screen Size
11.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome