Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook CZ12 12.2" MTK 520 4GB 64GB
By Asus
Order Code:
ZT5116089S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-cz12-12-2-inch-mtk-520-4gb-64gb/p/ZT5116089S
Add to quotation
View all Laptops
Description
ASUS Chromebook CZ12 12.2 Inch MediaTek Kompanio 520 4GB RAM 64GB eMMC Chrome OS Notebook
Specifications
Specifications for Chromebook CZ12 12.2" MTK 520 4GB 64GB
Product Type
Notebook PCs
Operating System
ChromeOS
Processor
MediaTek Kompanio 520
Colour
Mineral Grey
Screen Size
12.2in
EMMC
64GB
Memory (RAM)
4GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome