Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook Plus 514 14in R5 16GB 256GB
By Acer
Order Code:
ZT4972922S
£599.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebook-plus-514-14in-r5-16gb-256gb/p/ZT4972922S
Add to quotation
View all Laptops
Description
Acer Chromebook Plus 514 14 Inch AMD Ryzen 5 7520C 16GB RAM 256GB SSD AMD Radeon Graphics ChromeOS
Specifications
Specifications for Chromebook Plus 514 14in R5 16GB 256GB
Product Type
Notebook PCs
Weight
1.45kg
Processor
AMD Ryzen 5 7520C
SSD
256GB
Webcam
Yes
Operating System
Chrome OS
Memory (RAM)
16GB
Screen Size
14in
Colour
Steel Grey
Dimensions (W x D x H)
319x227x19.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome