Chromebook Plus 515 15.6in i5 8GB 256GB

Order Code: ZT4972841S

£599.99 Inc VAT (20%)


Description

Acer Chromebook Plus 515 15.6 Inch Intel Core i5-1235U 8GB RAM 256GB SSD Intel Iris Xe Graphics ChromeOS

Specifications for Chromebook Plus 515 15.6in i5 8GB 256GB
  • Product Type
    Notebook PCs
  • Processor
    Intel Core i5 1235U
  • Colour
    Grey
  • Dimensions (W x D x H)
    360.6x238.4x19.9mm
  • Screen Size
    15.6in
  • Operating System
    Chrome OS
  • SSD
    256GB
  • Webcam
    Yes
  • Weight
    1.68kg
  • Memory (RAM)
    8GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome