Chromebook Spin 512 12 Inch Intel N100 4GB Ram 64GB eMMC Intel UHD Graphics ChromeOS

Order Code: ZT4187758S

£459.99 Inc VAT (20%)


Description

Acer Chromebook Spin 512 12 Inch Intel N100 4GB Ram 64GB eMMC Intel UHD Graphics ChromeOS NX.KE5EK.002

Specifications for Chromebook Spin 512 12 Inch Intel N100 4GB Ram 64GB eMMC Intel UHD Graphics ChromeOS
  • Type
    Notebook PCs
  • Operating System
    Chrome OS
  • Memory (RAM)
    4GB
  • Processor
    Intel N100
  • Screen Size
    12in
  • Dimensions (W x D x H)
    296x229.5x21.1mm
  • Weight
    1.5kg
  • Colour
    Shale Black
  • EMMC
    64GB
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome