Chromebook Spin 512 12in N100 8GB 64GB

Order Code: ZT4972771S

£469.99 Inc VAT (20%)


Description

Acer Chromebook Spin 512 12 Inch Touchscreen Intel N100 8GB RAM 64GB eMMC Intel UHD Graphics ChromeOS

Specifications for Chromebook Spin 512 12in N100 8GB 64GB
  • Product Type
    Notebook PCs
  • Weight
    1.5kg
  • Screen Size
    12in
  • Dimensions (W x D x H)
    296x229.5x21.1mm
  • Operating System
    Chrome OS
  • Memory (RAM)
    8GB
  • Webcam
    Yes
  • Colour
    Shale Black
  • Processor
    Intel N100
  • EMMC
    64GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome