Chromebox CXI5 (Intel Core i3-1215U, 8 GB Ram, eMMC 128GB, Chrome Os)

Chromebox CXI5 (Intel Core i3-1215U, 8 GB Ram, eMMC 128GB, Chrome Os)

Order Code: ZT3438913S

£599.99 Inc VAT (20%)


Description

Acer Chromebox CXI5 (Intel Core i3-1215U, 8 GB RAM, eMMC 128GB, Chrome OS) Processor frequency: 1.2 GHz, Processor family: Intel® Core™ i3, Processor model: i3-1215U. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 128 GB, Storage media: eMMC, Card reader integrated. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Power supply: 90 W. Chassis type: mini PC. Product type: PC. Product colour: Silver

See full description
Specifications for Chromebox CXI5 (Intel Core i3-1215U, 8 GB Ram, eMMC 128GB, Chrome Os)
  • Processor
    Intel Core i3-1215U
  • Operating System
    ChromeOS
  • Product Type
    PC
  • Colour
    Silver
  • Storage Capacity
    128GB