Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebox Intel Cel 5205U CB50341
By Viewsonic
Order Code:
ZT1497044S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/chromebox-intel-cel-5205u-cb50341/p/ZT1497044S
Add to quotation
View all Laptops
Description
Chromebox Intel Cel 5205u 8gb/64gb Hdmi/Usb-C Chrome Os
Specifications
Specifications for Chromebox Intel Cel 5205U CB50341
Weight
620g
Depth
148mm
Width
148.5mm
Height
41.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome