Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Classic basic 14 15.6 briefcase with mouse
By TechAir
Order Code:
ZT1705330S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
8-10
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/classic-basic-14-15-6-briefcase-with-mouse/p/ZT1705330S
Add to quotation
View all Laptops
Description
Tech air TABX406RV2, Briefcase, 39.6 cm (15.6"), Shoulder strap, 610 g
Tags:
#BulkDiscount
Specifications
Specifications for Classic basic 14 15.6 briefcase with mouse
Weight
610g
Depth
65mm
Height
310mm
Material
Polyester
Width
410mm