Core i7-1165G7 (12MB Cache, 2.8GHz), 16GB LPDDR4x-SDRAM, 512GB SSD, 32GB Optane Memory, 35.6 cm (14") Full HD 1920 x 1080 Touch, Iris Xe Graphics, WLAN, Webcam, Windows 10 Home

Order Code: ZT1708363S

£2,999.99 Inc VAT (20%)


Description

ASUS ZenBook UX482EG-HY089T, 11th gen Intel® Core™ i7, 2.8 GHz, 35.6 cm (14"), 1920 x 1080 pixels, 16 GB, 512 GB

Specifications for Core i7-1165G7 (12MB Cache, 2.8GHz), 16GB LPDDR4x-SDRAM, 512GB SSD, 32GB Optane Memory, 35.6 cm (14") Full HD 1920 x 1080 Touch, Iris Xe Graphics, WLAN, Webcam, Windows 10 Home
  • Weight
    1.57kg
  • Depth
    222mm
  • Width
    324mm