Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
CR1 11.6" Cel N4500 4GB 64GB Chromebook
By Asus
Order Code:
ZT4792551S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/cr1-11-6-inch-cel-n4500-4gb-64gb-chromebook/p/ZT4792551S
Add to quotation
View all Laptops
Description
ASUS CR1 11.6 Inch Intel Celeron N4500 4GB RAM 64GB eMMC Intel UHD Graphics ChromeOS Chromebook
Specifications
Specifications for CR1 11.6" Cel N4500 4GB 64GB Chromebook
Type
Notebook PCs
Processor
Intel Celeron N4500
EMMC
64GB
Colour
Dark Grey
Memory (RAM)
4GB
Screen Size
11.6in
Operating System
Chrome OS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome