Cyborg 15 Ai 15.6in U7 16GB 512GB Laptop

Cyborg 15 Ai 15.6in U7 16GB 512GB Laptop

Order Code: ZT5153978SCopy

£1,399.99 Inc VAT (20%)


Description

The next phase of evolution is here: dive into the world of games in cyberpunk style, flex your sci-fi fashion, and outplay your opponent with revolutionary hardware. Incorporating a futuristic mechanized exterior design, the Cyborg 15 AI A1V is built to be the most ground-breaking, avant-garde gaming laptop.The translucent parts on the keyboard and chassis, allows you to see through parts of the internals. With cybernetic-like trims and language from top to bottom, the Cyborg Series reimagines what the future entails.Thin and lightweight, Cyborg 15 is perfect for on-the-go gaming. The integration of aluminium material on the cover guarantees a smooth, high-quality feel on first contact and keeps it light.Highlighted neon WASD keys for faster and accurate in-game movements, with Sci-Fi accent space key, arrow keys and power button for added cyberpunk-style touch.With its lightning-fast processing speeds featuring Intels first integrated NPU for power-efficient AI acceleration. The latest Intel Core™ Ultra 7 processor 155H is a game-changer. Whether you're into gaming, content creation, or heavy multitasking, this is your ticket to a seamless and high-performance computing experience.NVIDIA GeForce RTX™ 40 Series Laptop GPUs power the worlds fastest laptops for gamers and creators. Built with the ultra-efficient NVIDIA Ada Lovelace architecture, they bring a quantum leap in performance with AI-powered DLSS 3 and enable life like virtual worlds with full ray tracing. Plus, the Max-Q suite of technologies optimizes system performance, power, battery life, and acoustics for peak efficiency.MSI Laptops accelerate applications faster and more efficient than ever before. They come standard with exclusive MSI Intelligent Technology that is capable of providing whole new AI features, taking automatic tuning to a whole new level.Capture every movement with the sharp and smooth 144Hz IPS-Level display.The CPU and GPU Shared-Pipe design enables balanced real-time heat dissipation for improved efficiency. In conjunction with MSI exclusive thermal grease, ensuring maximum performance under extreme gaming.

See full description
Specifications for Cyborg 15 Ai 15.6in U7 16GB 512GB Laptop
  • Product Type
    Notebook PCs
  • Processor
    Intel Core Ultra 7 155H
  • Webcam
    Yes
  • Screen Size
    15.6in
  • Memory (RAM)
    16GB
  • Dimensions (W x D x H)
    359.36x250.34x22.9mm
  • SSD
    512GB
  • Colour
    Translucent Black
  • Weight
    1.98kg
  • Operating System
    Windows 11 Pro