Cyclone Notebook Cooling Stand

Order Code: ZT1538333S

£23.99 Inc VAT (20%)


Description

Trust Cyclone Notebook Cooling Stand Notebook stand with 2 built-in silent cooling fans for a comfortable tilted typing position and protection against overheating.

Specifications for Cyclone Notebook Cooling Stand
  • Weight
    531g
  • MFR Part No.
    8TR17866
  • Dimensions
    300x230x15mm
  • Colour
    Black
  • Product Type
    Notebook/Laptop Stnd
    Laptop / Monitor Risers
  • Notebook Size
    Up to 16in Laptop
  • Maximum Load
    10kg
  • Cables Included
    500mm Storable USB
  • Number Of Screens
    One

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome