Targus DOCK182EUZ. Connectivity technology: Wired. Product colour: Black. Mobile operating systems supported: Android, Other operating systems supported: ChromeOS. Width: 556.2 mm, Depth: 457.2 mm, Height: 203.2 mm. Quantity per pack: 1 pc (s)