E14 G5 Amd R5 8GB 256GB W11P

Order Code: ZT3581023S

£1,099.99 Inc VAT (20%)


Description

Lenovo ThinkPad E14. Product type: Laptop, Form factor: Clamshell. Processor family: AMD Ryzen™ 5, Processor model: 7530U, Processor frequency: 2 GHz. Display diagonal: 35.6 cm (14") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Pro. Product colour: Black

See full description
Specifications for E14 G5 Amd R5 8GB 256GB W11P
  • Colour
    Black
  • Processor
    AMD Ryzen 5 7530U
  • SSD
    256GB
  • Webcam
    Yes
  • Memory (RAM)
    8GB
  • Operating System
    Windows 11 Pro
  • Type
    Notebook PCs
  • Screen Size
    14in
  • Weight
    1.43kg
  • Dimensions (W x D x H)
    313x219.3x17.99mm
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome