Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Easy Riser Notebook Stand 6011370
By Acco/kensington
Order Code:
ZT1675215S
£35.99
each
Inc VAT (20%)
£323.91 minimum order value
Quantity
Price
Discount
1 - 9
£35.99
0%
10 +
£34.55
4%
9
Add to basket
Minimum order quantity: 9.
Get it by
Wed, 27th Nov
In Stock
GBP
323.91
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/easy-riser-notebook-stand-6011370/p/ZT1675215S
Add to quotation
View all Laptops
Description
Easy Riser Notebook Stand 60112
Tags:
#BulkDiscount
Specifications
Specifications for Easy Riser Notebook Stand 6011370
Depth
295mm
Weight
710g
Height
273mm
Width
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome