Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Eco Slim Case BASE 11-12.5
By Dicota
Order Code:
ZT1690300S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
6-8
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/eco-slim-case-base-11-12-5/p/ZT1690300S
Add to quotation
View all Laptops
Description
Dicota Eco Slim Case BASE, Briefcase, 31.8 cm (12.5"), Shoulder strap, 320 g
Specifications
Specifications for Eco Slim Case BASE 11-12.5
Weight
320g
Depth
35mm
Width
335mm
Height
235mm
Material
Recycled Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome