ERGOFOLD Notebook Stand, For Notebooks Up To 18'', Height Adjustable

Order Code: ZT2726219S

£123.99 Inc VAT (20%)


Description

ERGOFOLD notebook stand, for notebooks up to 18'', height adjustable. Supplied = assembled. Height = 246 mm. Width = 238 mm. Depth = 6 mm. Material = aluminium composite panel. Colour = silver. Type of mounting = free standing. Max. load = 4 kg. Product type = laptop brackets. Suitable for notebooks up to 18''. Attractive design of the folding mechanism. Places the laptop screen at eye level. All cables and drives remain accessible. Ventilation slots for better cooling. Folds together to form a small package (6 mm) including protective sleeve. Max. load 4 kg. Very light in weight at 360 g. The Dataflex ErgoFold is a height adjustable notebook stand, made from Hylite. Hylite is a very lightweight material which consists of 2 thin layers of aluminium with an intermediate layer made of thermoplastic PP. The stand features a clever folding mechanism, so that the ErgoFold folds together into a package just 6 mm thick. The very lightweight package weights 360 g and is delivered complete with a protective sleeve. The protective sleeve can be used as a mouse pad. Height adjustable from 151 - 211 mm in five levels 37°, 41°, 50°, 55°, 58°.

See full description
Specifications for ERGOFOLD Notebook Stand, For Notebooks Up To 18'', Height Adjustable
  • Colour
    Silver
  • Material
    Aluminium Composite Panel
  • Product Type
    Laptop Brackets
  • Supplied
    Assembled
  • Width
    238mm
  • Mounting Type
    Free Standing
  • Depth
    6mm
  • Height
    246mm
  • Load Capacity
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome