Expert Book BR12C 12.2" N100 8GB 128GB

Order Code: ZT5116010S

£369.99 Inc VAT (20%)


Description

ASUS ExpertBook BR12C 12.2 Inch Intel Celeron N100 8GB RAM 128GB Flash Intel UHD Graphics Windows 11 Pro Notebook

Specifications for Expert Book BR12C 12.2" N100 8GB 128GB
  • Operating System
    Windows 11 Pro Education
  • Product Type
    Notebook PCs
  • Screen Size
    12.2in
  • Webcam
    Yes
  • Processor
    Intel N100
  • Weight
    1.37kg
  • Colour
    Mineral Grey
  • Memory (RAM)
    8GB
  • Storage Capacity
    128GB
  • Dimensions (W x D x H)
    296.9x213x21.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome