ExpertBook B1 14" i5 1335U 8GB 512GB

ExpertBook B1 14" i5 1335U 8GB 512GB

Order Code: ZT4782381SCopy

£729.99 Inc VAT (20%)


Description

Packed with business-friendly features and power, ASUS ExpertBook B1 is the ideal choice for ambitious firms and inspirational educational institutions. With a compact design, a bright, clear 14-inch display for vibrant visuals, plus impressive performance, enterprise-level security, military-grade durability, and extensive connectivity, ExpertBook B1 is the perfect portable partner to empower your business.

Specifications for ExpertBook B1 14" i5 1335U 8GB 512GB
  • Type
    Notebook PCs
  • Colour
    Star Black
  • Operating System
    Windows 11 Pro
  • Memory (RAM)
    8GB
  • Weight
    1.49kg
  • SSD
    512GB
  • Environment Support
    ENERGY STAR Certified
  • Processor
    Intel Core i5-1335U
  • Screen Size
    14in
  • Product Type
    Notebooks
  • Dimensions
    326.9x214.5x19.9mm