ExpertBook B1 14in i3 N305 8GB 128GB

Order Code: ZT3526953S

£499.99 Inc VAT (20%)


Description

ASUS ExpertBook B1 14 Inch Intel Core i3-N305 8GB RAM 128GB Flash Intel UHD Graphics Windows 11 Pro Education

Specifications for ExpertBook B1 14in i3 N305 8GB 128GB
  • Operating System
    Windows 11 Pro Education
  • Environment Support
    ENERGY STAR Certified
  • Product Type
    Notebook PCs
  • Memory (RAM)
    8GB
  • Screen Size
    14in
  • SSD
    128GB
  • Colour
    Star Black
  • Dimensions
    326.9x214.5x19.9mm
  • Processor
    Intel Core i3 N305
  • Weight
    1.49kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome